
Colorado Deer Quarter Game Bags, 2 in.L x 12 in.W, 4-Bags Per Pack, Natural
Mfr # 6598
Zoro # G709769953
product price:Â $13.65
/eaKey Features
Material
Polyester Cotton Blend
Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6598
Zoro #
G709769953
UPC #
026509063773
Country of Origin
United States
Dimensions
Size
20 in L x 0.25 in H x 12 in W
Details
Material
Polyester Cotton Blend
Color
Natural
Description
The Allen Company Colorado Deer Quarter Game Bags provides the best protection for your game. The Colorado game bag set is an ultralight set of 4 quarter-sized game bags designed for packing out deer quarters or similar sized game. The uniquely fabricated material provides ultimate breathability and improved strength and performance when compared to other game bags in the market. Constructed of a lightweight material with excellent stretch, the game bags are designed to hold your deer meat without adding bulk. The game bags are made of a highly durable and breathable fabric, allowing your meat to cool while protecting your meat from dirt, insects, or debris. The Allen Company Colorado Deer Quarter Game are made in the USA using only top-quality materials and manufacturing procedures. Each game bag measures 12-Inches wide x 20-Inches long. DEER GAME BAG SET: The game bags are designed to pack your deer meat or similar sized game-pack includes a set of four 4 quarter-sized game bags, each measuring 12-inches wide x 20-inches long. DELUXE STRETCH: Constructed of a deluxe 4-way stretch material, providing easy packing of your deer meat without adding bulk-fabric width easily stretches from 12-inches wide to 25-inches wide. LIGHTWEIGHT & BREATHABLE: Game bags are made of a lightweight & breathable fabric, allowing your meat to cool while protecting your meat from dirt, insects, or debris. SECURITY: Pack includes tie closures to seal game bags & protect your meat from outside contaminants. Included in the pack is one 1 resealable storage bag with a zip closure. MADE IN COLORADO: This item is made using only top-quality materials and manufacturing procedures.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.