Competitor Choke Tube Case, Holds 5 Standard Tubes 3.25-in. or 3 Extended Tubes 5-in., Black/Red

  • Mfr # 8337

  • Zoro # G512316023


product price:  $12.99
/ea

Key Features

For Use With
Range Bags & Accessories
Material
Polypropelene
Color
Black
Width
4 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8337
Zoro #
G512316023
UPC #
26509060505
Country of Origin
China

Dimensions

Width
4 in
Length
5.5 in
Depth
1.25 in

Details

For Use With
Range Bags & Accessories
Material
Polypropelene
Color
Black

Description

Meticulously designed with the shooter in mind, the Allen Company Choke Tube Case is perfect for those who need a reliable storage option for their 12 gauge, 20 gauge, and even up to 28 gauge choke tubes. Crafted from durable materials, this choke tube case features a soft, padded interior that cradles your chokes, preventing scratches and dents. With the ability to hold multiple chokes securely, including extended choke tubes, this case is as versatile as it is practical. Whether heading to the range or storing your chokes at home, the Allen Company Choke Tube Case ensures your chokes are always ready.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.