Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black

  • Mfr # 5654

  • Zoro # G009771489


product price: $17.86
/ea

Key Features

Color
Black
Material
Wood
Overall Height
4 in
Overall Width
7 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5654
Zoro #
G009771489
UPC #
26509061540
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
7 in
Overall Length
1 in

Details

Color
Black
Material
Wood

Description

The Defender Gun hooks with wooden mounting plates are as beautiful as they are functional. These hooks and can be used to hold guns or everyday essentials. Providing versatility, these hooks can be used to hang hunting gear, hats, coats, jackets, or any other items up to 15-pounds. Designed with ultimate durability, the mounting plaque is made of high-quality hardwood with powder coated metal hooks. The soft polymer coated hooks protect the finish of the gun. The hardwood mounting plates add beauty to your display. Provided in the pack are two coated hooks with wooden mounting plates, screws and dry wall anchors for easy assembly. COMPATIBILITY: Wall hooks can be used to store guns or everyday essentials such as hunting gear, hats, coats, and jackets-sized to hold up to 15-pounds. PADDED WALL HOOKS: The powder coated metal hooks are designed with a padded material to cradle your goods while preventing dings or scratches to your assets. HARDWOOD MOUNTING PLAQUE: Constructed with an unfinished hardwood base designed with pre-drilled holes for easy assembly. EASY TO ASSEMBLE: Complete assembly using the provided screws and wall anchors-instructions are included to help guide you through the installation process.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.