Zoro Homepage

Deluxe Blaze Orange Safety & Hunting Vest, Medium

  • Mfr # 15765

  • Zoro # G609771810


product price: $16.95
/ea

Key Features

Material
Polyester
Color
Blaze Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15765
Zoro #
G609771810
UPC #
26509026761
Country of Origin
China

Dimensions

Size
Medium

Details

Material
Polyester
Color
Blaze Orange

Description

The Deluxe Blaze Orange Hunting Vest by Allen has over 600 square inches of highly-visible hunting-compliant fabric. Made from durable polyester, the vest has a heavy-duty front zipper closure, plus two large pockets, great for keeping essentials close by when hiking to your hunting spot. 600 Square Inches of Highly-Visible Hunting-Compliant Fabric Made From Durable Polyester Has a Heavy-Duty Front Zipper Closure Plus Two Large Pockets

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.