Zoro Homepage

Deluxe Reflective Hoist Rope, 30-Feet Long, Black

  • Mfr # 7249

  • Zoro # G112315921


product price: $14.19
/ea

Key Features

Length
360 in
Width
0.25 in
Material
Polypropelene
For Use With
Treestand
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7249
Zoro #
G112315921
UPC #
26509076414
Country of Origin
China

Dimensions

Length
360 in
Width
0.25 in
Depth
0.25 in

Details

Material
Polypropelene
For Use With
Treestand
Color
Black and Reflective

Description

Whether you're hanging a game bag or guying out a tarp, Allens Deluxe Reflective Hoist Rope provides everything you need for a simple and efficient setup. The cord is reflective made easy to find in low light situations while minimizing the risk of getting snagged in the middle. The rope is made of a 16-carrier, braided PP multifilament 30-feet rope and can hold up to a 771-pound breaking load. One end of the rope has a 3.25 carabiner to improve the tensioning system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.