Zoro Homepage

Durango Two-Point Padded Sling w/ Swivels, Holds 500lbs., FDE

  • Mfr # 8546

  • Zoro # G412315812


product price: $13.99
/ea

Key Features

Color
Khaki and Gray
Width
3 in
Material
Polyester
Depth
0.5 in
For Use With
Gun Sling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8546
Zoro #
G412315812
UPC #
26509079446
Country of Origin
Thailand

Dimensions

Width
3 in
Depth
0.5 in
Length
36 in

Details

Color
Khaki and Gray
Material
Polyester
For Use With
Gun Sling

Description

Introducing the Durango Padded Sling w/ Swivels in FDE, a must-have addition to your firearm accessories arsenal. Built with rugged construction, this sling is designed to withstand the toughest of conditions, ensuring reliability and durability. The thick foam padding provides unmatched comfort during extended use, reducing fatigue and enhancing your shooting experience. Plus, with premium swivels tested up to 500 lbs, the Durango Sling offers both security and peace of mind, making it the perfect choice for hunters, marksmen, and tactical enthusiasts alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.