Zoro Homepage

Elk 46 in. Rifle Case, Realtree Edge Camo

  • Mfr # 1103-46

  • Zoro # G609770035


product price: $53.99
/ea

Key Features

Color
Brown/Realtree Edge
Material
Polyester
Overall Width
10.25 in
Overall Height
1 in
Overall Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-46
Zoro #
G609770035
UPC #
026509069263
Country of Origin
Thailand

Dimensions

Overall Width
10.25 in
Overall Height
1 in
Overall Length
47 in

Details

Color
Brown/Realtree Edge
Material
Polyester

Description

The Elk Rifle Case by Allen Company is designed to securely hold and transport your rifle up to 46-inches long. The Elk case offers multiple storage options to store your shooting essentials. Features three exterior pockets designed to hold extra ammo, hearing protection, or other shooting essentials. This case is made with a dense foam padding to help protect your firearm, absorbing the impact from dings and scratches. Ultra-durable rugged material exterior that can hold up to any journey, long or short. Interior is made of ultra-soft brushed material. Equipped with lockable zippers to secure your rifle. Case can be locked by pairing the zipper with the metal D-ring, with a small lock of your choice. In addition to protecting the firearm during transportation, the 46'' rife case also keeps your shooting essentials organized and easily accessible when not in use. The Elk Rifle Case ideal solution for any gun owner who values quality, convenience, and portable functions within their gun case. ELK RIFLE CASE: Extremely durable rifle case, designed to fit firearms up to 46-inches long with or without scopes. DURABLE: Made of a rugged exterior with a dense foam padding to keep your firearm free from dings & scratches. PROTECTIVE: Lined with an ultra-soft brushed material. AMPLE STORAGE: 3 exterior pockets providing plenty of storage space to store ammo or other shooting accessories; 1 large center zippered pocket, 1 smaller front pocket, & 1 zippered mesh pocket. SAFE & SECURE: Safely secure your firearm when not in use using the lockable zipper & a metal D-ring, compatible with using a small lock lock not included. CONVENIENCE: Padded handles & webbed loops to provide a comfortable & convenient carrying option. DIMENSIONS: Case overall measures 47-inches long x 10.25-inches wide. REALTREE EDGE: Featuring Realtree Edge camo.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.