
EZ Mount Centerpiece Skull Stand, Brown
Mfr # 7226
Zoro # G912315954
product price: $41.99
/eaKey Features
Color
Brown
For Use With
Game Mounting
Depth
12 in
Width
5.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7226
Zoro #
G912315954
UPC #
26509075073
Country of Origin
China
Dimensions
Depth
12 in
Width
5.5 in
Length
8 in
Details
Color
Brown
For Use With
Game Mounting
Material
Steel
Description
The EZ Mount Centerpiece Skull Stand is the ultimate way to elevate your trophy collection to a whole new level! Crafted for versatility, the design accommodates most deer-sized games. The skull stand is made of a solid steel construction, forming the foundation of durability, ensuring your collection is in it for the long haul. The pedestal stand allows for meticulous antler positioning from a graceful pitch to a commanding vertical stance. Personalize your display, capturing attention from every angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.