
EZ Mount Horn Bracket, Black
Mfr # 7225
Zoro # G012315915
product price: $22.49
/eaKey Features
Color
Black
Width
5 in
Length
5 in
Depth
2.8 in
For Use With
Game Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7225
Zoro #
G012315915
UPC #
26509075059
Country of Origin
China
Dimensions
Width
5 in
Length
5 in
Depth
2.8 in
Details
Color
Black
For Use With
Game Mounting
Material
Steel
Description
Elevate your trophy display with the EZ Mount Horn Bracket. The bracket provides a solution for showcasing your prized antlers while preserving their natural attachment to the skull. With its slotted design, this bracket enables seamless attachment through the skull plate. The bracket offers complete customization to angle the antler to your desired position; you may tilt and adjust the antlers from side-to-side swing. Crafted from solid steel, this bracket assures enduring strength, while its matte black finish adds a solid final touch. Simplify installation with included mounting screws and drywall anchors, making this stand a must-have for any hunter whos looking to showcase their prized trophies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.