
EZ Mount Magnum Skull Hanger, Black
Mfr # 7223
Zoro # G912315909
product price: $44.79
/eaKey Features
Color
Black
Depth
3.75 in
Width
10 in
For Use With
Game Mounting
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7223
Zoro #
G912315909
UPC #
26509075035
Country of Origin
China
Dimensions
Depth
3.75 in
Width
10 in
Length
12.5 in
Details
Color
Black
For Use With
Game Mounting
Material
Steel
Description
The EZ Mount Magnum Skull Hanger is the ultimate way to elevate your trophy collection to a whole new level! Constructed from heavy-duty steel, this stand firmly holds large sized game, perfect for elk, caribou, and other large species like bears. Built to effortlessly support the weight of sizable antlers, it ensures your trophies are showcased with utmost security. Featuring a skull bracket designed with dual prongs, your prized skull is cradled under optimal tension. Bendable stabilizing arms counteract side-to-side movement, maintaining stability. With an adjustable arm offering three tilt positions, the skull hanger remains completely customizable to desired position. Make sure your trophy takes center stage with the Allen Company EZ Mount Skull Stand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.