Zoro Homepage

EZ Mount Silhouette Skull Peg, Black

  • Mfr # 7233

  • Zoro # G112316003


product price: $22.99
/ea

Key Features

Color
Black
Depth
1 in
Material
Steel
Width
4.25 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7233
Zoro #
G112316003
UPC #
26509075141
Country of Origin
China

Dimensions

Depth
1 in
Width
4.25 in
Length
8 in

Details

Color
Black
Material
Steel
For Use With
Game Mounting

Description

The EZ Mount Skull Plaque is your canvas for showcasing your trophy with pride. This plaque can be mounted on any flat surface, while offering a secure yet polished backdrop to showcase your antlers. From deer to antelope, black bear to other deer species, our versatile design caters to an array of trophies. Crafted from solid steel, its sure to last a long time. Elevate your trophy display with barely any legwork needed. Provided in the pack are all the necessary components for assembly including wall anchors and mounting screws, making your trophy collection a breeze to put together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.