
EZ Mount Skull Hanger, Fixed, Black
Mfr # 7227
Zoro # G512316061
product price: $22.75
/eaKey Features
Color
Black
For Use With
Game Mounting
Depth
2.8 in
Width
4.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7227
Zoro #
G512316061
UPC #
26509075097
Country of Origin
China
Dimensions
Depth
2.8 in
Width
4.5 in
Length
5 in
Details
Color
Black
For Use With
Game Mounting
Material
Steel
Description
Elevate your trophy display with the EZ Mount Skull Hanger. The skull stand remains in a fixed position to showcase your European Skulls with precision on your wall. The innovative skull bracket ensures the correct presentation angle for deer skulls, while accommodating antelope, various deer species, and even black bears. Simplify installation with included mounting screws and drywall anchors, making this stand a must-have for any hunter whos looking to showcase their prized trophies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.