Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Mount Skull Hanger, Fixed, Brown

  • Mfr # 7228

  • Zoro # G012316042


product price: $24.29
/ea

Key Features

Color
Brown
Material
Steel
For Use With
Game Mounting
Length
5 in
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228
Zoro #
G012316042
UPC #
26509075103
Country of Origin
China

Dimensions

Length
5 in
Depth
2.8 in
Width
4.5 in

Details

Color
Brown
Material
Steel
For Use With
Game Mounting

Description

Elevate your trophy display with the EZ Mount Skull Hanger. The skull stand remains in a fixed position to showcase your European Skulls with precision on your wall. The innovative skull bracket ensures the correct presentation angle for deer skulls, while accommodating antelope, various deer species, and even black bears. Simplify installation with included mounting screws and drywall anchors, making this stand a must-have for any hunter whos looking to showcase their prized trophies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.