Zoro Homepage

EZ Mount Skull Peg Hook, Black

  • Mfr # 7222

  • Zoro # G912315985


product price: $13.79
/ea

Key Features

Color
Black
Material
Steel
Width
4 in
For Use With
Game Mounting
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222
Zoro #
G912315985
UPC #
26509075028
Country of Origin
China

Dimensions

Width
4 in
Length
2 in
Depth
2.8 in

Details

Color
Black
Material
Steel
For Use With
Game Mounting

Description

The EZ Mount Skull Peg Hook is your versatile solution for showcasing European-style skulls with antlers and organizing your gear with style. This mount hanger not only elegantly displays deer-sized game on any wall but also serves as a reliable holder for clothing or outdoor equipment. Searching for a convenient spot to hang your cherished hat, jacket, or pack? Look no further than the EZ Mount Skull Peg Hook. Crafted from solid steel, its sure to endure the strength of your display. The pack includes mounting screws and wall anchors, making installation a breeze. Elevate your trophy displays and effortlessly organize your gear with the EZ Mount Wall Hanger and Utility Hook!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.