Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Mount Trophy Skull Hanger, Black

  • Mfr # 7254

  • Zoro # G712315802


product price: $23.65
/ea

Key Features

Color
Black
For Use With
Game Mounting
Length
6 in
Material
Steel
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7254
Zoro #
G712315802
UPC #
26509076865
Country of Origin
China

Dimensions

Length
6 in
Depth
2.8 in
Width
5 in

Details

Color
Black
For Use With
Game Mounting
Material
Steel

Description

The EZ Mount Skull Hanger is the ultimate way to elevate your trophy collection. Built to mount a European mount with precision and versatility. This trophy hanger is specially designed for Whitetail Deer, Mule Deer, Black Bear, and other similar-sized game, ensuring a perfect fit for your trophy. Crafted with ingenuity, the skull bracket features dual prongs that securely hold the skull under tension, ensuring a stable and secure display. The two bendable stabilizing arms prevent any unwanted side-to-side movement, guaranteeing a steady and flawless presentation. The bracket's arm can be set to three different tilt positions, allowing you to find the perfect angle for showcasing your trophy. For added value, the entire assembly swings on the mounting plate, offering unparalleled flexibility in orienting the mount according to your specific preferences and surroundings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.