Zoro Homepage

EZ Mount Trophy Skull Hanger, Brown

  • Mfr # 7221

  • Zoro # G212315951


product price: $23.39
/ea

Key Features

Color
Brown
Material
Steel
Length
6 in
For Use With
Game Mounting
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7221
Zoro #
G212315951
UPC #
26509075011
Country of Origin
China

Dimensions

Length
6 in
Depth
2.8 in
Width
5 in

Details

Color
Brown
Material
Steel
For Use With
Game Mounting

Description

The Allen Company EZ Mount Adjustable Steel Skull Stand is the ultimate way to elevate your trophy wall to the next level! Sized to hold a whitetail, mule deer or antelope sized skull, the mount offers vertical and horizontal rotational adjustments to achieve the optimum display of your trophy in the desired position. With the easy-to-use mount, the bracket can easily be assembled and hung within minutes. Mounting screws and wall anchors are included for complete assembly and can be directly mounted onto a wall or plaque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.