
EZ Mount Turkey Fan Display, Brown
Mfr # 7238
Zoro # G912316029
product price: $33.95
/eaKey Features
Color
Brown
Width
7.5 in
Depth
5.5 in
Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7238
Zoro #
G912316029
UPC #
26509075189
Country of Origin
China
Dimensions
Width
7.5 in
Depth
5.5 in
Length
3 in
Details
Color
Brown
Material
Steel
For Use With
Game Mounting
Description
The EZ Mount Turkey Fan Display is the ideal complement to add to your trophy collection. Constructed with a solid steel body, it's sized to showcase one turkey tail fan and accommodates up to three beards. The innovative beard bracket utilizes friction for effortless installation, while the body securely wraps around the turkey fan, held in place by gentle polymer stoppers. For added convenience, the included wall mount allows for a dynamic angled display. Effortless assembly is ensured, provided in the pack are mounting screws and drywall anchors. Finished in a brown matte finish, this display is a must-have for any hunter who wants to showcase their turkey trophies!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.