Zoro Homepage

Flagging Cord, Orange, .156 in Wide x 600 in Length, Polyester

  • Mfr # 470

  • Zoro # G809771498


product price: $13.79
/ea

Key Features

Material
Polyester
Color
Orange
Tape Width
.156 in
Tape Length
600 in
Roll Width
.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470
Zoro #
G809771498
UPC #
26509065050
Country of Origin
China

Dimensions

Tape Width
.156 in
Tape Length
600 in
Roll Width
.156 in
Roll Length
600 in
Height
0.156 in

Details

Item
Flagging Cord
Material
Polyester
Color
Orange

Description

Mark your territory with The Allen Company Highly Reflective Flagging Cord. The reflective cord is a necessity for any outdoor enthusiast and can be used for all sorts of outdoor activities. Designed with a bright, orange-colored reflective strips, the cord is a great tool to be used as a flagging system to mark obstacles that need to be avoided once darkness falls with the help of a flashlight. The flagging cord provides night-time visibility for setting up tarps, tents, food bags or other suspended items. The Allen Company Highly Reflective Flagging Cord is a great asset for hunters and can be used to make small gear knots and zipper pulls when camping. Flagging cord measures 50-feet in overall length, providing all the material you need for all sorts of outdoor activities. HIGHLY VISIBLE: Designed with bright, orange-colored reflective strips, the cord provides night-time visibility for setting up tarps, tents, food bags or other suspended items. USAGE: Works well as a dedicated marker to easily mark your campsite, tree stand, or any other items you need to find in the dark-can also be used to create gear knots and zipper pulls. HIGHLY REFLECTIVE: Highly reflective flagging cord to easily be seen from a long distance in the dark using a flashlight. DIMENSIONS: Reflective flagging cord measures 50-feet in overall length-providing all the material needed while out on the trails.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.