Zoro Homepage

Gambrel Frame, Holds up to 500 lbs., Steel

  • Mfr # 7242

  • Zoro # G912316135


product price: $11.69
/ea

Key Features

For Use With
Game Care
Length
20 in
Width
6.2 in
Material
Steel
Color
Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7242
Zoro #
G912316135
UPC #
26509076339
Country of Origin
China

Dimensions

Length
20 in
Width
6.2 in
Height
0.25 in

Details

For Use With
Game Care
Material
Steel
Color
Ash

Description

The Allen Company Gambrel Frame is the ultimate game changer for hunters who seek strength and reliability in handling medium-sized game! Designed to support weights of up to 500 lbs, this gambrel ensures you can handle your game with ease and confidence. Crafted with precision and durability in mind, the gambrel features specially angled end hooks that securely hold your game in place, preventing any slippage or mishaps during the hanging process. Say goodbye to worries about stability; our Gambrel Frame is here to make your game-processing experience smoother and more efficient than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.