Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black

  • Mfr # 5659

  • Zoro # G109771488


product price: $36.99
/ea

Key Features

Color
Wood
Material
Wood
Overall Length
16 in
Overall Width
4 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5659
Zoro #
G109771488
UPC #
26509064756
Country of Origin
China

Dimensions

Size
Holds 2-Firearms
Overall Length
16 in
Overall Width
4 in
Overall Height
2 in

Details

Color
Wood
Material
Wood

Description

The Gun Collector Gun Rack is the must-have storage device. The durable long gun rack features extra gun space, sized to store up to 2 firearms. The hardwood base provides a traditional rustic feel, made as a perfect display to add to your gun collection. The gun rack is made of two hardwood bases, made to provide ultimate support for your firearms. The hooks are made of powder coated steel to cradle the guns without damaging the finish. Each frame contains 2 padded steel hooks, sized to hold up to 30-pounds. Complete assembly with the provided mounting screws and wall anchors. MATERIAL: Constructed with two highly durable hardwood bases, providing additional support to securely hold your firearms in place. DURABILITY: The gun rack features extra gun space, securely holding up to 2 firearms at a time, sized to hold up to 30-pounds. PADDED METAL HOOKS: Made of powder coated steel hooks to cradle the guns without damaging the finish-pack includes 4 metal hooks, 2 per wooden base. EASY TO ASSEMBLE: Complete assembly using mounting screws and wall anchors-instructions are provided to help guide you through the installation process. DIMENSIONS: The gun rack overall measures 16-inches long x 4-inches wide x 2-inches high.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.