Zoro Homepage

Heavy-Duty Gambrel Frame, 1,200 lbs., Steel

  • Mfr # 7243

  • Zoro # G612316138


product price: $16.95
/ea

Key Features

For Use With
Game Care
Length
25 in
Material
Steel
Color
Ash
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7243
Zoro #
G612316138
UPC #
26509076346
Country of Origin
China

Dimensions

Length
25 in
Height
0.25 in
Width
7.8 in

Details

For Use With
Game Care
Material
Steel
Color
Ash

Description

The Allen Company Heavy-Duty Gambrel is the ultimate game changer for hunters who seek strength and reliability in handling large-sized game! Designed to support weights of up to a whopping 1,200 lbs, this rugged gambrel ensures you can handle even the most massive trophies with ease and confidence. Crafted with precision and durability in mind, the gambrel features specially angled end hooks that securely hold your game in place, preventing any slippage or mishaps during the hanging process. Say goodbye to worries about stability; our Heavy-Duty Gambrel is here to make your game-processing experience smoother and more efficient than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.