Heavy-Duty Gambrel & Hoist, Holds up to 1,200 lbs., Steel

  • Mfr # 7245

  • Zoro # G912315886


product price:  $56.69
/ea

Key Features

Housing Length
25 in
Housing Width
7.8 in
Housing Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7245
Zoro #
G912315886
UPC #
26509076360
Country of Origin
China

Dimensions

Housing Length
25 in
Housing Width
7.8 in
Housing Depth
0.25 in

Description

The Allen Company Heavy-Duty Gambrel and Hoist Kit is the ultimate game changer for hunters seeking convenience and efficiency during game processing! Engineered to hold large-sized game, designed to hold up to 1,200 lbs. The kit includes a heavy-duty gambrel designed to securely hold your game while providing a stable and safe platform for field dressing. Its compact and lightweight design makes it easy to carry and assemble in the field. Equipped with two pulley hoists, ensuring lifting and lowering your game becomes a cinch. The pulley system multiplies your lifting force, reducing the effort required and ensuring a smooth and hassle-free process. Having the Heavy-Duty Gambrel and Hoist Kit in your hunting pack will simplify processing your large-sized game, making your hunting experience more enjoyable and rewarding than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.