
Heritage Deer Deboss Leather Rifle Sling, Brown
Mfr # 8510
Zoro # G909772326
product price: $38.13
/eaKey Features
Material
Leather
Size
28 in L x 0.5 in H x 3 in W
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8510
Zoro #
G909772326
UPC #
26509067856
Country of Origin
India
Dimensions
Size
28 in L x 0.5 in H x 3 in W
Details
Material
Leather
Color
Brown
Description
Hunt like a modern pioneer with the Heritage Deer Deboss Rifle Sling by Allen Company. Whether you carry a rifle for work or in the fields while on a hunt, our rifle slings have your back no matter what. Made entirely from the highest quality of leather, the Deer Deboss is one of kind. Not only does the leather sling provide added support, but the full-grain texture provides natural resistance where you need it the most. The sling straps are layered for additional padding, helping you carry your rifle effortlessly across any terrain. The sling features a thumb hold to enable you to carry your firearm securely and comfortably under normal or stressful conditions, without having to constantly readjust the firearm on your shoulder. Our rifle sling includes one-piece swivels, tested to hold up to 500-pounds. The rifle sling is fully adjustable from 27-inches fully tightened to 35-inches long when fully extended. The subtle details are what make this rifle sling so sleek; finished with an embossed deer design in the leather sling makes it the perfect addition to any rifle. DEER RIFLE SLING: The 28'' rifle sling is designed to help you carry your rifle easier, safer, & more comfortably. COMFORTABLE: Fused with high-quality leather, the sling straps are layered for additional padding & added support. CONVENIENT: Features a thumb hole opening to enable you to carry your firearm securely, without constant readjustments over the shoulder. HIGHLY DURABLE: Built with heavy-duty swivels, tested to hold up to 500-pounds. GENUINE LEATHER: Made of full-grain leather, LWG Leather Working Group certified. ADJUSTABLE: Fully adjustable from 27-inches to 35-inches long. ELITE DESIGN: Finished with the highest quality of leather with a stamped deer design on the front exterior. DIMENSIONS: Overall rifle sling measures 27-inches long x 3-inches wide x 0.5-inches high.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.