
Heritage Plain Dark Leather Rifle Sling, Mahogany
Mfr # 8511
Zoro # G609772329
product price: $39.15
/eaKey Features
Material
Leather
Size
28 in L x 0.5 in H x 3 in W
Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8511
Zoro #
G609772329
UPC #
26509067863
Country of Origin
India
Dimensions
Size
28 in L x 0.5 in H x 3 in W
Details
Material
Leather
Color
Mahogany
Description
Hunt like a modern pioneer with the Heritage Plain Dark Leather Rifle Sling by Allen Company. Whether you carry a rifle for work or in the fields while on a hunt, our rifle slings have your back no matter what. Made entirely from the highest quality of leather and rich colors of mahogany, the Heritage sling is one of a kind. Not only does the leather sling provide added support, but the top-grain texture provides natural resistance where you need it the most. Aside from the durability, the rifle sling provides additional comfort. The sling straps are layered for additional padding, helping you carry your rifle effortlessly across any terrain. The sling features a thumb hold to enable you to carry your firearm securely and comfortably under normal or stressful conditions, without having to constantly readjust the firearm on your shoulder. Our rifle sling includes a one-piece swivel, tested to hold up to 500-pounds. Firearm sling is fully adjustable from 27-inches long fully tightened to 35-inches long when fully extended. The subtlety within the finish is what makes this rifle sling so unique; featured on the front is a scallop design embossed in the leather with white stitching along the trim. Made with simple and effective technology, the Heritage Leather Rifle Sling will help you enjoy every second when you're out on the field. HERITAGE RIFLE SLING: The 28'' leather rifle sling is designed to help you carry your rifle easier, safer, & more comfortably. COMFORTABLE: Fused leather with layered padding for additional support & a comfort carrying solution. CONVENIENT: Features a thumb hole opening to enable you to carry your firearm securely, without constant readjustments over the shoulder. HIGHLY DURABLE: Built with heavy-duty swivels, tested to hold up to 500-pounds. ADJUSTABLE: Firearm sling is fully adjustable from 27-inches long fully tightened to 35-inches long fully extended. GENUINE LEATHER: Made of top grain leather, LWG Leather Working Group certified. ELITE DESIGN: Tough mahogany-colored leather with white stitched trim. DIMENSIONS: Rifle sling measures 28-inches long x 3-inches wide x 0.5-inches high.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.