
Heritage Western Scallop Leather Rifle Sling, Brown
Mfr # 8508
Zoro # G709772328
product price: $36.79
/eaKey Features
Material
Leather
Size
28 in L x 0.5 in H x 3 in W
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8508
Zoro #
G709772328
UPC #
26509067832
Country of Origin
India
Dimensions
Size
28 in L x 0.5 in H x 3 in W
Details
Material
Leather
Color
Brown
Description
Hunt like a modern pioneer with the Heritage Western Scallop Leather Rifle Sling by Allen Company. Whether you carry a rifle for work or in the fields while on a hunt, our rifle slings have your back no matter what. Made entirely from the highest quality leather, the Western Scallop is one of kind. Not only does the leather sling provide added support, but the top-grain texture provides natural resistance where you need it the most. Aside from the durability, the rifle sling provides additional comfort. The sling straps are layered for additional padding, helping you carry your rifle effortlessly across any terrain. The sling features a thumb hold to enable you to carry your firearm securely and comfortably under normal or stressful conditions, without having to constantly readjust the firearm on your shoulder. Our rifle sling includes a one-piece swivel, tested to hold up to 500-pounds. Firearm sling is fully adjustable from 27-inches long fully tightened to 35-inches long when fully extended. The subtlety within the finish is what makes this rifle sling so unique; featured on the front is a scallop design embossed in the leather with white stitching along the trim. Made with simple and effective technology, the Western Scallop Rifle Sling will help you enjoy every second when you're out on the field. WESTERN SCALLOP RIFLE SLING: The 28'' rifle sling is designed to help you carry your rifle easier, safer, & more comfortably. COMFORTABLE: Layered padded rifle sling to offer additional support & comfortable carrying solution. CONVENIENT: Features a thumb hole opening to enable you to carry your firearm securely, without constant readjustments over the shoulder. HIGHLY DURABLE: Built with heavy-duty swivels, tested to hold up to 500-pounds. ADJUSTABLE: Firearm sling is fully adjustable from 27-inches fully tightened to 35-inches fully extended. GENUINE LEATHER: Made of top grain leather, LWG Leather Working Group certified. ELITE DESIGN: Leather exterior features an embossed scallop design with white stitching on the trim. DIMENSIONS: Rifle sling measures 28-inches long x 3-inches wide x 0.5-inches high.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.