Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunting Trophy Antler Mounting Kit, Green Skull Cover

  • Mfr # 562

  • Zoro # G909772838


product price: $25.99
/ea

Key Features

Material
Composite Wood
Size
12 in L x 2.75 in H x 9 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562
Zoro #
G909772838
UPC #
26509005629
Country of Origin
China

Dimensions

Size
12 in L x 2.75 in H x 9 in W

Details

Material
Composite Wood
Color
Green Skull Cover

Description

Trophy Antler Mounting Kit by Allen is a sturdy plaque with a wood grain laminated finish and an engravable plate. includes a skull cover that can be formed to most horn configurations. Wood Grain Laminated Finish Sturdy Plaque Engraveable Plate Skull Cover That Can Be Formed to Most Horn Configurations

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.