
Hunting Turkey Tail Fan Mounting Kit, Wood
Mfr # 566
Zoro # G409772840
product price: $25.82
/eaKey Features
Material
Wood
Size
9.5 in L x 1.75 in H x 7 in W
Color
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566
Zoro #
G409772840
UPC #
26509005667
Country of Origin
China
Dimensions
Size
9.5 in L x 1.75 in H x 7 in W
Details
Material
Wood
Color
Wood
Description
The Turkey Tail Mounting Kit by Allen has a wood grain look and a brass plated cover to highlight your trophy. Wood Grain Look Brass Plated Cover to Highlight Your Trophy Made with Durable Components
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.