Zoro Homepage

Kling Sling with Swivels, Holds 500 lbs., Veil Avayde

  • Mfr # 8548

  • Zoro # G712315864


product price: $24.69
/ea

Key Features

Width
4 in
For Use With
Gun Sling
Color
Multi
Length
20 in
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8548
Zoro #
G712315864
UPC #
26509079460
Country of Origin
Thailand

Dimensions

Width
4 in
Length
20 in
Depth
1 in

Details

For Use With
Gun Sling
Color
Multi
Material
Silicone

Description

  • •Superior BAKTRAK traction to eliminate slipping
  • •Includes premium swivels tested up to 500 lbs
  • •Veil Avayde camo and tan webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.