Zoro Homepage

Knit Gun Sock for Rifle/Shotguns With or Without Scope - Drawstring Closure - 52-in. , Tan

  • Mfr # 167

  • Zoro # G012316103


product price: $13.79
/ea

Key Features

Color
Tan
Material
Acrylic Knit
For Use With
Gun Socks & Sleeves
Width (In.)
3.75 in
Length (In.)
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167
Zoro #
G012316103
UPC #
26509001676
Country of Origin
China

Dimensions

Width (In.)
3.75 in
Length (In.)
52 in
Height
0.75 in

Details

Color
Tan
Material
Acrylic Knit
For Use With
Gun Socks & Sleeves

Description

Protect your gear with the Allen Co Knit Gun Sock, meticulously designed to safeguard your gun against scratches, dings, dust, and marring during travel or storage in your safe or hard case. This high-quality gun sock is a must-have accessory for your hunting rifle or shotgun. It is ideal for use with a wide range of firearms and can be used with or without scopes. Whether you are storing your gun in a safe or carrying it in a rifle bag, this sock ensures comprehensive protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.