Zoro Homepage

Magnetic Firearm & Fishing Rod Holder, Black

  • Mfr # 5658

  • Zoro # G109779439


product price: $15.89
/ea

Key Features

Material
Cast Metal
Size
2 in L x 3 in H x 11 in W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5658
Zoro #
G109779439
UPC #
26509061588
Country of Origin
China

Dimensions

Size
2 in L x 3 in H x 11 in W

Details

Material
Cast Metal
Color
Black

Description

The Allen Company Magnetic Firearm & Fishing Rod Holder is a necessity for any hunting and/or fishing enthusiast. The magnetic mount works well as a divider and can be easily attached to most walls of gun safes or iron-based metal body panels of most cars and trucks. Designed for easy placement and convenience, apply to a parked vehicle by magnetically attaching to your car to store your rod or gun while you gear up for the range or stream. The device is constructed with cast metal with a soft foam material, preventing damage to your equipment. The Allen Company Magnetic Firearm & Fishing Rod Holder will securely hold up to 4 fishing rods or 3 guns at a time. FIREARM & FISHING ROD HOLDER: The magnetic device holds 3 guns or 4 fishing rods at a time-compatible with most fishing rods and/or firearms. EASY PLACEMENT & REMOVAL: Designed with a coated, magnetic back panel, the mount can easily be attached to most walls of iron-based metal body panels such as cars, trucks, or storage cabinets without scratching. SOFT FOAM MATERIAL: Device is constructed of cast metal with a soft foam material to prevent damage to your investments. DIMENSIONS: Magnetic device measures 2-inches long x 11-inches wide x 3-inches high.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.