Zoro Homepage

Magnetic Firearm & Fishing Rod Holder with Frame, Black/Red

  • Mfr # 5657

  • Zoro # G812316020


product price: $14.75
/ea

Key Features

For Use With
Gun Accessories
Material
Cast Metal
Color
Black
Length
2 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5657
Zoro #
G812316020
UPC #
26509061571
Country of Origin
China

Dimensions

Length
2 in
Depth
2.75 in
Width
5 in

Details

For Use With
Gun Accessories
Material
Cast Metal
Color
Black

Description

The Gun Collector Single Gun Holder with Magnetic Attachment is designed as the perfect temporary prop for a rifle or shotgun. It works will attached to an iron based body panel on a car or truck. It can also be used to add extra gun holding capacity to many steel walled gun safes and cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.