Zoro Homepage

Mesa Neoprene Buttstock Shell Holder, Black

  • Mfr # 18427

  • Zoro # G912316050


product price: $12.89
/ea

Key Features

For Use With
Gun Care & Ammo Storage
Material
Steel
Color
Black
Width
4.5 in
Depth
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18427
Zoro #
G912316050
UPC #
26509075363
Country of Origin
Thailand

Dimensions

Width
4.5 in
Depth
0.27 in
Length
8 in

Details

For Use With
Gun Care & Ammo Storage
Material
Steel
Color
Black

Description

The Allen Company Mesa Buttstock Rifle Cartridge Carrier is the ultimate solution for any shooter looking for functionality and comfort. Designed with a boasting raised cheek piece, this carrier effortlessly contains six rifle cartridges, ensuring quick access for on the fly shooting needs. Provides seamless installation through with the two elastic rear straps and an adjustable front cinch strap. From .223 to 300 Winchester Magnum, this carrier accommodates an array of rifle cartridges. The carrier features stretch fabric over neoprene, combining durability and flexibility. A removable 1/4-inch-thick cheek pad allows you to customize your shooting experience to the max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.