Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pack-Away Deer Drag, Blaze Orange, 2PK

  • Mfr # 7252

  • Zoro # G412315973


product price: $12.55
/pk 2, $6.28/ea

Key Features

For Use With
Game Care
Material
Polyester
Color
Orange
Width
3.5 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7252
Zoro #
G412315973
UPC #
26509076445
Country of Origin
Thailand

Dimensions

Width
3.5 in
Length
1.25 in
Depth
6 in

Details

For Use With
Game Care
Material
Polyester
Color
Orange

Description

The Allen Company Pack-Away Deer Drag is designed to be a convenient and durable solution to carry your small to medium sized game. One of the best ways to drag a deer or antelope is by using a rope and Allens deer drag rope provides unfailing strength. Features a padded carrying handle for additional comfort while reducing hand strain when dragging your game through the field. For an easy pull, just insert the handle through the end of the rope, then attach the rope to the deer's antler, head, or leg into place and pull it with ease. It is elementary to carry with you and can be handy in various situations. No tying, knotting or clasps are required, and the straps can be used as a single strap or a two-person haul with two straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.