Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pack-Away Takedown Gambrel, Orange

  • Mfr # 7241

  • Zoro # G812315986


product price: $35.99
/ea

Key Features

For Use With
Game Care
Material
Steel
Color
Orange
Height
0.25 in
Length
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7241
Zoro #
G812315986
UPC #
26509076322
Country of Origin
China

Dimensions

Height
0.25 in
Length
11.6 in
Width
4.33 in

Details

For Use With
Game Care
Material
Steel
Color
Orange

Description

The Allen Company Heavy-Duty Gambrel and Hoist Kit is the ultimate game changer for hunters seeking convenience and efficiency during game processing! Crafted with heavy-duty reinforced webbing and steel construction, this gambrel ensures exceptional durability and reliable support, making it ideal for medium-sized game, sized up to 500-pounds. The angled end hooks keep your game securely in place, eliminating any worries about slippage during the hanging process. It conveniently packs down to a small carry bag, allowing for easy transport and storage when not in use. The pack-away gambrel also comes equipped with two pulley hoists, making lifting and lowering your game a cinch. The pulley system multiplies your lifting force, reducing the effort required and ensuring a smooth and hassle-free process. With the Pack-Away Takedown Gambrel, you can confidently handle and process medium-sized game with ease, making your hunting experience more enjoyable and rewarding than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.