Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black

  • Mfr # 3640

  • Zoro # G009769929


product price: $14.69
/ea

Key Features

Color
Black
Material
Polyester
Overall Length
11.5 in
Overall Width
8 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3640
Zoro #
G009769929
UPC #
26509067764
Country of Origin
United States

Dimensions

Overall Length
11.5 in
Overall Width
8 in
Overall Height
1 in

Details

Color
Black
Material
Polyester

Description

The Allen Company Pistol Tote, designed to fit most semi-auto handguns and revolvers up to 11-inches, provides you with a rugged, thick foam padded case to protect your investment. Pistol case is lockable for additional security when you need it while a web carry handle helps you transport your firearm with comfort and ease. LOCKABLE PISTOL CASE: Designed to fit most semi-auto handguns, & some revolvers, 11-inches long-pistol tote is lockable for your security & peace of mind. FIREARM PROTECTION: Rugged endura fabric & thick foam padding, with soft lining, helps protect your firearm. EASY TRANSPORT: Long webbed carry handles make transporting your case to & from the range easy. HANDGUN TOTE COLOR: Tote provided in black colorway.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.