
Platte Pro Breathable Stockingfoot Fishing Chest Wader, Medium, Gray
Mfr # 18162
Zoro # G709770027
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Color
Gray
Upper Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18162
Zoro #
G709770027
UPC #
26509181620
Country of Origin
Taiwan, Province of China
Dimensions
Size
Medium
Details
Color
Gray
Upper Material
Polyester
Description
The Platte Pro Breathable Stockingfoot Fishing Waders feature DuPont Teflon DWR fabric protector and an ultra-fresh antimicrobial treatment as well as an interior flip out storage pocket. With advanced MPT Micro Pore Technology, these Waders have 2-tone articulated knees, padded air mesh shoulder straps, built-in gravel guards, high-density Neoprene double taped booties, multiple D-rings on the front and the back. Stretch waist belt. DuPont Teflon DWR Fabric Protector Ultra-Fresh Antimicrobial Treatment Advanced MPT Micro Pore Technology 2-Tone Articulated Knees Padded Air Mesh Shoulder Straps High Density Neoprene Double Taped Booties Shoe Size: 6.5-9.5, Chest: 45-Inch, Inseam: 34-Inch
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.