Platte Pro Breathable Stockingfoot Fishing Chest Wader, Small, Gray

  • Mfr # 18161

  • Zoro # G609770011


product price:  $85.59
/ea
Free Shipping & Returns

Key Features

Size
Small
Color
Gray
Upper Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18161
Zoro #
G609770011
UPC #
026509181613
Country of Origin
Taiwan, Province of China

Dimensions

Size
Small

Details

Color
Gray
Upper Material
Polyester

Description

The Platte Pro Breathable Stockingfoot Fishing Waders feature DuPont Teflon DWR fabric protector and an ultra-fresh antimicrobial treatment as well as an interior flip out storage pocket. With advanced MPT Micro Pore Technology, these Waders have 2-tone articulated knees, padded air mesh shoulder straps, built-in gravel guards, high-density Neoprene double taped booties, multiple D-rings on the front and the back. Stretch waist belt. DuPont Teflon DWR Fabric Protector Ultra-Fresh Antimicrobial Treatment Advanced MPT Micro Pore Technology 2-Tone Articulated Knees Padded Air Mesh Shoulder Straps High Density Neoprene Double Taped Booties Shoe Size: 5.6.5, Chest: 42-Inches, Inseam: 32-Inches

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.