Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray

  • Mfr # 18164

  • Zoro # G009770024


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
Upper Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18164
Zoro #
G009770024
UPC #
26509181644
Country of Origin
Taiwan, Province of China

Dimensions

Size
X-Large

Details

Color
Gray
Upper Material
Polyester

Description

The Platte Pro Breathable Stockingfoot Fishing Waders feature DuPont Teflon DWR fabric protector and an ultra-fresh antimicrobial treatment as well as an interior flip out storage pocket. With advanced MPT Micro Pore Technology, these Waders have 2-tone articulated knees, padded air mesh shoulder straps, built-in gravel guards, high-density Neoprene double taped booties, multiple D-rings on the front and the back. Stretch waist belt. DuPont Teflon DWR Fabric Protector Ultra-Fresh Antimicrobial Treatment Advanced MPT Micro Pore Technology 2-Tone Articulated Knees Padded Air Mesh Shoulder Straps High Density Neoprene Double Taped Booties Shoe SIze: 11 - 12.5, Chest: 51-Inches, Inseam: 38-Inches

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.