Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recoil Eraser II Slip-On Pad, Large, Black

  • Mfr # 18429

  • Zoro # G412316062


product price: $15.86
/ea

Key Features

For Use With
Gun Accessories
Material
Steel and Synthetic Rubber
Color
BLACK
Width
1.75 in
Depth
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18429
Zoro #
G412316062
UPC #
26509075400
Country of Origin
China

Dimensions

Width
1.75 in
Depth
2.65 in
Length
5.3 in

Details

For Use With
Gun Accessories
Material
Steel and Synthetic Rubber
Color
BLACK

Description

Experience shooting like never before with the Allen Company Recoil Eraser II Slip-on Pad. The recoil pad offers a more comfortable shooting experience, where recoil discomfort is non-existent. The recoil pad achieves the comfort from the silicone material which absorbs the recoil. Experience tool-free installation as the pad effortlessly stretches over the rifle's buttstock. Unsure about sizing? Dont fret. Our size gauge on the back of the package assists in selecting the perfect fit for your firearm. The large measures a generous 5.9 x 1.85 inches. Elevate your shooting game with the Recoil Eraser II Slip-on Pada comfortable and easy shooting solution that allows for precision for every shot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.