Zoro Homepage

Single Microphone Earmuffs Hearing Protection, Olive

  • Mfr # 2225

  • Zoro # G809771726


product price: $35.55
/ea

Key Features

Length
8 in
Height
3.5 in
Material
ABS Plastic
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2225
Zoro #
G809771726
UPC #
26509045274
Country of Origin
China

Dimensions

Length
8 in
Height
3.5 in
Width
8 in

Details

Color
Olive
Material
ABS Plastic

Description

The single Microphone Emuff is a low-profile earmuff with an integrated microphone so you don't have to yell across the line to hear each other talking. Integrated auto shut off turns microphone off at ambient noise over 82dB to protect your hearing. Adjustable headband conforms to your head for a comfortable fit. Built-in Directional Microphone Amplifies Sounds Under 82dB and Turns Off at 82dB to Help Protect Your Hearing Low-Profile Ear Cups for Firearm Clearance Adjustable Headband For Comfortable, Secure Fit Folds Easily for Compact Storage Operates Using 1 - AAA Battery not included

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.