Zoro Homepage

Snap-On Recoil Pad, M4 / AR15, Folding Stocks, Black

  • Mfr # 18431

  • Zoro # G112315860


product price: $16.85
/ea

Key Features

For Use With
Gun Accessories
Material
Steel and Synthetic Rubber
Color
Black
Width
1.9 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18431
Zoro #
G112315860
UPC #
26509075424
Country of Origin
China

Dimensions

Width
1.9 in
Depth
1.2 in
Length
6 in

Details

For Use With
Gun Accessories
Material
Steel and Synthetic Rubber
Color
Black

Description

Bring your shooting experience to all new heights with the Allen Company Snap-On Recoil Pad, a comfortable solution, tailored to fit your needs. Meticulously crafted to fit over most folding stocks sized with a M4 / AR15 platform, this pad is a great addition for your firearm. Benefit from its soft, recoil-reducing composition minimizes recoil's impact. Effortlessly stretches over the butt plate of your M4 / AR15 folding stock to make installation a breeze, ensuring a secure and slip-resistant surface against your shoulder. Enhances accuracy with Allens Snap-On Recoil Pad while mitigating felt recoil for improved shooting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.