Zoro Homepage

Steel 3-Gun Locking Truck Window Rack, Black

  • Mfr # 18520

  • Zoro # G409771492


product price: $39.59
/ea

Key Features

Color
Black
Material
Steel
Overall Width
2.5 in
Overall Height
3.25 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18520
Zoro #
G409771492
UPC #
26509185208
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Height
3.25 in
Overall Length
18 in

Details

Color
Black
Material
Steel

Description

Keeping your firearm safe is a high priority for most gun owners. We have made a locking gun rack that can easily and securely fit in your truck or on your wall. This locking gun rack is made with high-quality steel construction. This locking gun rack holds up to three guns and adjusts from 18-inches to 26-inches. Attaches to walls or over windows. Plastisol coating resists scratching guns and tools, and the plastic-coated steel cable for securing guns is included. Steel clips can be flexed to hold guns and tools more securely. Required for installation: 1/8-inch drill bit, drill and screwdriver not included. Steel Clips for Securing Firearm High Quality Steel Construction Fully Lockable Holds up to Three Guns Plastic Coated Steel Cable

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.