
Steel Ammo Can .30 Caliber, Green
Mfr # 5930
Zoro # G209769989
product price: $36.73
/eaKey Features
Material
Steel
Color
Olive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5930
Zoro #
G209769989
UPC #
26509036005
Country of Origin
China
Dimensions
Size
.30 Caliber
Details
Material
Steel
Color
Olive
Description
Keeping your ammunition safe and dry is a great way to extend the life of your ammo. Allen has developed the 30-caliber steel ammo can featuring a gasket sealed lid, heavy-duty handles, and stackable design. The can is fully lockable to help keep your ammo secure. Sturdy Constuction Made from Durable Steel Keeps Ammunition Dry and Secure Green Finish Gasketed Seal Dimensions: 10-7/8 Inches x 3-3/4 Inches x 7 Inches
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.