Zoro Homepage

Steel Trophy Wall Hook, 1/8 in. Thick, 2-Hooks Per Pack, Black

  • Mfr # 5625

  • Zoro # G809779432


product price: $12.89
/ea

Key Features

Material
Steel
Size
2 in L x 5 in H x 4 in W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5625
Zoro #
G809779432
UPC #
26509058793
Country of Origin
China

Dimensions

Size
2 in L x 5 in H x 4 in W

Details

Material
Steel
Color
Black

Description

From hanging your hunting collector's items to everyday essentials, the Allen Company Steel Trophy Wall Hook can hang just about anything. The versatility of these hooks provides a strong and sturdy solution for hanging a variety of items ranging from deer-sized skulls to everyday essentials. Install on the wall of your entryway, kitchen, or closet of your home to hang hats, coats, and gear to keep your everyday essentials organized. Made of 1/8-inch steel, these hooks remain highly durable, holding up to 15-pounds at a time. Pack includes 2 hooks per pack, matching hardware and assembly instructions are included for easy installation. TROPHY / DECORATIVE WALL HOOK: The wall hooks are great for hanging all types of deer-sized game or everyday products including hats, coats, and hunting gear-install in the entryway, kitchen, closet of your home or office to hang hats, coats, and gear to keep your hunting gear organized. MATERIAL: The wall hooks are made of 1/8-inch-thick steel, sized to hold up to 15 pounds at a time. 2 HOOKS PER PACK: Pack includes 2 wall hooks per pack-screws and drywall hooks are included for easy installation. EASY TO INSTALL: Complete assembly with the included hardware-instructions are included to help guide you through the installation process. DIMENSIONS: Each hook overall measures 2-inches long x 4-inches wide x 5-inches high.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.