Zoro Homepage

Stretchable Scope Double Cover, Scopes up to 56mm, Large, Black

  • Mfr # 20174

  • Zoro # G612315926


product price: $10.25
/ea

Key Features

For Use With
Gun Accessories
Material
Silicone Rubber
Color
Black
Width
5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20174
Zoro #
G612315926
UPC #
26509067429
Country of Origin
China

Dimensions

Width
5 in
Length
7 in
Depth
1 in

Details

For Use With
Gun Accessories
Material
Silicone Rubber
Color
Black

Description

The Allen Company Stretchable Double Scope Cover, fitting scopes up to 56mm, provides a quick installation design to completely cover the ocular and objective lenses of your scope. Able to be removed in seconds, with pulling one of the convenient tabs, this scope cover also fits red dots as well as compact and tactical scopes. System is designed for use in the field when conditions warrant to cover your scope and is stretchable up to 17-inches in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.