Takedown Gambrel & Hoist, Holds up to 500 lbs., Steel

  • Mfr # 7244

  • Zoro # G712316120


product price:  $41.79
/ea

Key Features

For Use With
Game Care
Material
Steel
Width
6.2 in
Height
0.25 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7244
Zoro #
G712316120
UPC #
26509076353
Country of Origin
China

Dimensions

Width
6.2 in
Height
0.25 in
Length
18 in

Details

For Use With
Game Care
Material
Steel
Color
Ash

Description

The Allen Company Takedown Gambrel and Hoist Kit is the ultimate solution for hunters seeking convenience and efficiency during game processing! Engineered to hold medium-sized game up to 500 lbs., this kit is a game-changer for your hunting adventures. The kit includes a sturdy takedown gambrel designed to securely hold your trophy while providing a stable and safe platform for field dressing. Its compact and lightweight design makes it easy to carry and assemble in the field. Equipped with two pulley hoists, lifting, and lowering your game becomes a cinch. The pulley system multiplies your lifting force, reducing the effort required and ensuring a smooth and hassle-free process. With this Takedown Gambrel and Hoist Kit in your hunting gear, you can confidently process your medium-sized game with ease, making your hunting experience more enjoyable and rewarding than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.