
Traction Molded Rifle Sling, Green
Mfr # 8533
Zoro # G809772327
product price: $20.35
/eaKey Features
Material
Silicone Rubber
Size
36 in L x 0.5 in H x 3 in W
Color
Ranger Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8533
Zoro #
G809772327
UPC #
26509069737
Country of Origin
China
Dimensions
Size
36 in L x 0.5 in H x 3 in W
Details
Material
Silicone Rubber
Color
Ranger Green
Description
This rifle sling is made from molded rubber and is the ideal rifle sling for hunting and shooting at the range. This comfortable rifle sling is designed to make handling your rifle easier, safer, and more comfortable. Not only does this sling provide amazing support, but it's built with flexible traction treads to conform to your shoulder for a more comfortable carrying solution. Built with heavy-duty reinforced webbing for a strong hold and swivels tested to hold over 500-pounds. Made with a flexible silicone system to provide a slight stretch for all-day comfort. With simple and effective technology, the Allen Company Molded Rubber Rifle Sling gives you more mobility, allowing you to every second of your shooting. The rifle sling is fully adjustable from 30-inches long fully tightened to 40.5- inches long fully extended. TRACTION RIFLE SLING: The 36'' rifle sling is made of rubber to comfortably mold to the contour of your shoulder for support. SECURE HOLD: Designed with shoulder grip traction system for ultimate support & secure hold of your firearm. DURABILE: Built with heavy-duty swivels tested to hold 500+ lbs. HEAVY-DUTY: Designed with reinforced webbing & flexible silicone system for added support. COMFORTABLE: Made with flexible traction treads with a slight stretch, conforming to the contour of your body for all-day comfort. ADJUSTABLE: Firearm sling is easily adjustable from 30-inches long fully tightened to 40.5-inches long fully extended.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.