Trigger Metal Frame Shooting Safety Glasses, Clear Lenses, ANSI Z87.1+ & CE Rated

  • Mfr # 2368

  • Zoro # G009771779


product price: $16.15
/ea

Key Features

Frame Color
Silver
Frame Material
Polycarbonate
Eyewear Size
6 in L x 2.2 in H x 5.5 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368
Zoro #
G009771779
UPC #
026509049890
Country of Origin
China

Dimensions

Eyewear Size
6 in L x 2.2 in H x 5.5 in W

Details

Item
Safety Glasses
Frame Color
Silver
Frame Material
Polycarbonate

Description

The Trigger Shooting Safety Glasses by Allen are a great choice for sport shooters looking for a stylish design and great eye protection. Made with a clear high-impact polycarbonate lens that meets ANSI Z87+ impact ratings. They are also anti-scratch, U.V., and anti-fog coated. The lenses are held by a durable metal frame which also features soft nose pieces and ear pads on the temple for comfort. IMPACT RATING: Made with a clear, high-impact, polycarbonate lens that meets ANSI Z87+ impact rating. USES: Great choice for sport shooters or anyone needing good eye protection. U.V. COATED: Lenses have a U.V. coating to help protect your eyes from damaging U.V. rays from the sun. ANTI-SCRATCH: Lenses have an anti-scratch coating to help protect them from becoming scratched over time. ANTI-FOG COATING: Lenses have an anti-fog coating to keep them from fogging up on colder days or high humid environments.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.