
Vertex Hyper Tough Sling w/ Swivels, Black
Mfr # 8541
Zoro # G412316093
product price: $22.69
/eaKey Features
Depth
0.5 in
Width
3 in
For Use With
Gun Sling
Length
36 in
Color
Black and Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8541
Zoro #
G412316093
UPC #
26509079392
Country of Origin
Thailand
Dimensions
Depth
0.5 in
Width
3 in
Length
36 in
Details
For Use With
Gun Sling
Color
Black and Gray
Material
Silicone Rubber
Description
Introducing the Vertex Hyper Tough Sling w/ Swivels in classic black, providing strength and versatility for your firearm. Crafted with a rugged two-layer construction, this sling ensures unparalleled durability, capable of withstanding the most demanding conditions with ease. Its BAKTRAK slip-resistant backing provides enhanced stability and comfort, while the included premium swivels, tested up to 500 lbs. Elevate your shooting experience with the Vertex Hyper Tough Sling, designed to withstand the rigors of the field while offering unmatched functionality and security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.