Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertex Hyper Tough Sling w/ Swivels, Veil Terrain

  • Mfr # 8540

  • Zoro # G212316088


product price: $23.59
/ea

Key Features

Color
Veil Terrain
Depth
0.5 in
For Use With
Gun Sling
Length
36 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8540
Zoro #
G212316088
UPC #
26509079385
Country of Origin
Thailand

Dimensions

Depth
0.5 in
Length
36 in
Width
3 in

Details

Color
Veil Terrain
For Use With
Gun Sling
Material
Silicone Rubber

Description

Introducing the Vertex Hyper Tough Sling w/ Swivels in Veil Terrain camo, the ultimate choice for hunters and outdoor enthusiasts. Engineered with a rugged two-layer construction, this sling ensures unparalleled durability and reliability in any environment. Featuring BAKTRAK slip-resistant backing, it offers enhanced stability and comfort during extended use. Plus, with premium swivels tested up to 500 lbs, you can trust the Vertex Hyper Tough Sling to withstand the rigors of the wilderness while providing optimal performance and stealth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.